Beli air impact ratchet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Firebird Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp1.299.900

    Firebird Air Impact Wrench (Kunci Sok Angin)
    atribut:
    • Size: 1/2inch
    • Exhaust system: Front Sug
    • Free Speed (rpm): 160
    • Air inlet (inch): 1/4
    • Air consumption (CFM): 180 L/min; 6.4 cfm
    • Air Pressure (psi): 90
    • Planet Gear Mechanism: 3 Gear
    • Maximum Torque: 51 ft-lb / 70 N.m
    • Overall Length (mm): 225
  2. Unoair Ratchet Wrench
    Mulai

    Rp1.099.900

    Unoair Ratchet Wrench
    atribut:
    • Overall Length: 8-15/16 Inch (227 mm)
    • Air inlet: 1/4 Inch
    • Air Hose: 3/8 Inch
    • AVG Air Consumption: 4 cfm
    • Free Speed: 150 r.p.m
    • Maximum Torque: 50ft-lb (68n-m)
    • Net Weight: 1.2 kg
  3. Firebird Air Impact
    Mulai

    Rp3.099.900

    Firebird Air Impact
    atribut:
    • Hose size (inch): 3/8
  4. TEKIRO Air Ratchet Wrench
    Mulai

    Rp899.900

    TEKIRO Air Ratchet Wrench
    Deskripsi:
    Air Ratchet Wrench Tekiro- High Torque- Right and Left Switch- Side Exhaust- Durable aluminium Housing
    atribut:
    • Dimension 1 (mm): 263
    • Dimension 2 (mm): 25
    • Dimension 4 (mm): 19
  5. monotaro Air Ratchet
    Mulai

    Rp1.499.900

    monotaro Air Ratchet
    Deskripsi:
    It can support bolt tightening work in a narrow place difficult to reach.. Maintenance of automobiles etc, general products, parts disassembly, screw installation/removal work during assemblyDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Overall Length (mm): 263
    • Plug-In Angle (mm [inch]): 12.7[1/2]
    • Maximum Torque (N m): 122
    • Body Weight (kg): 1.2
    • Working Pressure (MPa): 0.62
    • Air Outlet: PT1/4
    • Use Hose Diameter (mm): 9.5
    • Air Consumption (L/minute): 105
    • No Load Rotation Speed (rpm): 160
    • Type: Forward exhaust
  6. Shinano Ratchet Wrench 3/8Inch
    Mulai

    Rp2.299.900

    Shinano Ratchet Wrench 3/8Inch
    atribut:
    • Bolt Cap.: 10mm (3/8Inch)
    • Shank Size: 3/8Inch (9.5mm)
  7. SP Air Ratchet Wrench Hybrid Ratchet Jumbo
    26%
    Mulai

    Rp10.999.900

    SP Air Ratchet Wrench Hybrid Ratchet Jumbo
    Deskripsi:
    -It is possible to remove hard bolts manually by using the built-in impact ratchet mechanism.-For work that requires high torque.
    atribut:
    • Hose Mounting Port: NPT1/4
    • Air Consumption (m³/minute): 0.60
    • Capacity Bolt Diameter (mm): 14
    • Exhaust: Back
    • Maximum Tightening Torque (N m): 350
    • No-load Speed (minute): 210
    • Purpose of Use: For work that requires high torque.
    • Socket Input Drive (mm): 12.7
    • Total Length (mm): 580
  8. Wipro Air Impact Wrench (Kunci Sok Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp549.900

  9. BluePoint 3/8inch Ratchets
    Mulai

    Rp2.299.900

    BluePoint 3/8inch Ratchets
    Deskripsi:
    -Lightweight aluminum housing-Rugged ball bearing mounted air motor coupled with precision planetary gear system-Easy to use variable speed throttle plus adjustable air regulator
    atribut:
    • Drive Size: 3/8inch
  10. TEKIRO Torque Wrench (Kunci Torsi)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.499.900

    TEKIRO Torque Wrench (Kunci Torsi)
    Deskripsi:
    TEKIRO Kunci Torsi 4 - 20 N.m merupakan Torque wrench atau kunci momen atau sering disebut juga dengan nama kunci torsi. Fungsi dari kunci momen ini untuk mengukur kekencangan baut / mur sesuai dengan spesifikasi kekencangan yang telah ditentukan berdasarkan mutu atau kualitas mur dan baut, sehingga baut / mur yang dikencangkan tadi tidak kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patah. Pengaplikasian kunci momen ini biasanya ada di tahap akhir dari proses mengencangkan baut setelah sebelumnya dikencangkan dengan menggunakan kunci pass maupun ring dengan menggunakan tangan biasa. Khusus pengencangan pada bagian komponen yang terbuat dari lempeng baja cor seperti blok mesin / head cylinder diperlukan pengencangan secara bertahap (tidak langsung full) guna menghindari efek puntir / yang bisa menyebabkan komponen tersebut pecah/ retak.TEKIRO Kunci Torsi mudah digunakan, pertama dilakukan adalah mengatur setelan kekencangan kunci momen berdasarkan spesifikasi mutu baut. Selanjutnya pasang kunci shock dan extensionnya di bagian ujung momen dan lakukan pengencangan hingga terdengar bunyi klik. Pada setiap kunci momen ini memiliki batasan maksimal dan minimal torsi yang bisa dikencangkan dan diukur dengan menggunakan kunci torque wrench. Agar nantinya kunci ini awet sebaiknya gunakan kunci momen dibawah nilai maksimum yang bisa diukur dengan menggunakan kunci torsi tersebut.Kunci torsiBerfungsi untuk mengukur kekencangan baut/mur sesuai dengan spesifikasi kekencangan yang telah ditentukanMencegah baut/mur kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patahMaterial : Chrome vanadium
  11. Firebird GT Air Impact
    Mulai

    Rp11.999.900

    Firebird GT Air Impact
    atribut:
    • Size: 1inch
    • Air inlet (inch): 1/2
    • Hose size (inch): 1/2
  12. Firebird Air Hose (Selang Angin)
    Mulai

    Rp2.599.900

    Firebird Air Hose (Selang Angin)
    atribut:
    • Length (m): 100
  13. TEKIRO Rolling Tool Cabinet (Lemari Perkakas Beroda)
    Mulai

    Rp6.599.900

    TEKIRO Rolling Tool Cabinet (Lemari Perkakas Beroda)
    Deskripsi:
    TEKIRO Cabinet 7 drawer adalah tempat untuk menyimpan peralatan perkakas tangan. Lemari Peralatan cocok diaplikasikan dalam lingkup dunia industri, perbengkelan, maupun hobi automotif. Lemari Peralatan ini memiliki 7 laci dan dilengkapi dengan roda di bagian bawahnya sehingga mudah untuk di pindahkan. Lemari Peralatan ini terbuat dari plastik dan baja yang berkualitas sehingga kuat dan tahan lama.
Daftar Harga air impact ratchet Terbaru October 2026
Firebird Air Impact Wrench (Kunci Sok Angin)Rp1.299.900
Unoair Ratchet WrenchRp1.099.900
Firebird Air ImpactRp3.099.900
TEKIRO Air Ratchet WrenchRp899.900
JTC Heavy Duty Air Ratchet WrenchRp2.399.900
monotaro Air RatchetRp1.499.900
Shinano Ratchet Wrench 3/8InchRp2.299.900
SP Air Ratchet Wrench Hybrid Ratchet JumboRp10.999.900
American Tool Air Impact Wrench (Kunci Sok Angin)Rp1.299.900
Wipro Air Impact Wrench (Kunci Sok Angin)Rp549.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)